$ 39.99 EA
Company wide:
0
in stock
Documents & Guides
Gauge: 16, Application: Used With Plate Wrench To Remove The Protective Collar And 2.5mm Wrench To Remove The Punch
Overview
Gauge: 16, Application: Used With Plate Wrench To Remove The Protective Collar And 2.5mm Wrench To Remove The Punch
This item is the replacement punch for Milwaukee's 16 gauge nibbler model 6890. The replacement die, 48-44-0270, is purchased separately. Must be used with plate wrench 49-96-4725 to remove the protective collar and 49-96-0330 2.5 mm wrench to remove the punch.
Also known as: 045242140954, 48-44-0260, MIL48440260
Features & Benefits
- Type: replacement punch
- Use with Milwaukee nibbler 6890
- Requires plate wrench (49-96-4725) and 2.5 mm wrench (49-96-0330)
- Replacement die (48-44-0270) is purchased separately
Specifications
No Specifications Available