Cable Tie Installation Tool

Item #: 0041812

Cat #: GTS-E

UPC: 613056012226

$ 258.70 EA
Company wide:
110 in stock
Cable Tie Installation Tool, Subminiature (8 lbs) though standard (50 lbs) cross section cable ties

Overview

Cable Tie Installation Tool, Subminiature (8 lbs) though standard (50 lbs) cross section cable ties

The cable tie tool in black (trigger handle, cushion sleeve, and selector knob) and gray (impact-resistant resin housing) installs subminiature, miniature, intermediate, and standard cross-section cable ties. It features adjustable tension and ergonomic design. Low handle force is required to cut off the cable tie, and an improved cable tie cut-off mechanism minimizes impact to the installer's hand. Weighing 10.4 oz. (294.5g), it is sold individually.

Also known as: 613056012226, GTS-E, PDTGTSE

Specifications

Material: Plastic
Weight Capacity: 50 lbs, 8 lbs
Material: Plastic
Weight Capacity: 50 lbs, 8 lbs