MILW 48-42-0640 (5PAK) 12T

Item #: 0041810

Cat #: 48-42-0640

UPC: 045242137008

$ 11.97 EA
Company wide:
0 in stock
Documents & Guides
Teeth Per Inch: 10, High Speed Steel Construction, Universal Shank, 5 Blades Perpackage, Reverse Tooth Construction Prevents Top Splinters When Cutting In Wood,length: 4in, Width: 9/32in

Overview

Teeth Per Inch: 10, High Speed Steel Construction, Universal Shank, 5 Blades Perpackage, Reverse Tooth Construction Prevents Top Splinters When Cutting In Wood,length: 4in, Width: 9/32in

Get professional-grade performance with the Milwaukee® 4 in. 10 TPI high-carbon steel jig saw blade (5-Pack). These blades are designed and built to handle heavy-duty jobs. With Milwaukee's attention to blade material, tooth shape and sharpness, this is a reliable general-purpose blade for clean cutting in wood. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.

Also known as: 045242137008, 48-42-0640, MIL48420640

Features & Benefits

  • Heavy duty: advanced construction for long life, even in tough professional applications
  • Fast cuts: tooth shape and sharpness facilitate quick, straight cutting in wood
  • Versatile: features a universal tang
  • Reverse tooth construction prevents top splinters when cutting in wood
  • Designed and built to handle heavy-duty jobs

Specifications

No Specifications Available