MILW 48-42-0140-(5PAK)2-3/4

Item #: 0041797

Cat #: 48-42-0140

UPC: 045242136407

$ 11.75 EA
Company wide:
0 in stock
Documents & Guides
Teeth Per Inch: 24, High Speed Steel Construction, Universal Shank, 5 Blades Perpackage, For Cutting Metal Over 1/4in Thick, Length: 2 3/4in, Width: 9/32in

Overview

Teeth Per Inch: 24, High Speed Steel Construction, Universal Shank, 5 Blades Perpackage, For Cutting Metal Over 1/4in Thick, Length: 2 3/4in, Width: 9/32in

Get professional-grade performance with the Milwaukee® 2-3/4 in. 24 TPI high-speed steel jig saw blade (5-Pack). These blades are designed and built to handle heavy-duty jobs. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in metal under 1/8 in. thick. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.

Also known as: 045242136407, 48-42-0140, MIL48420140

Features & Benefits

  • Heavy duty: built to cut metal under 1/8 in. thick
  • Fast cuts: tooth shape and sharpness permit quick shearing through metal
  • Versatile: features a universal tang
  • For cutting metal under 1/8 in. thick.

Specifications

No Specifications Available