
$ 11.75 EA
Company wide:
0
in stock
Documents & Guides
Teeth Per Inch: 14, High Speed Steel Construction, Universal Shank, 5 Blades Perpackage, For Cutting Metal Over 1/4in Thick, Length: 2 3/4in, Width: 9/32in
Overview
Teeth Per Inch: 14, High Speed Steel Construction, Universal Shank, 5 Blades Perpackage, For Cutting Metal Over 1/4in Thick, Length: 2 3/4in, Width: 9/32in
Get professional-grade performance with the Milwaukee® 2-3/4 in. 14 TPI high-speed steel jig saw blade (5-Pack). These blades are designed and built to handle heavy-duty jobs. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in metal over 1/4 in. thick. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.
Also known as: 045242136315, 48-42-0101, MIL48420101
Features & Benefits
- Heavy duty: advanced construction for long life, even in tough professional applications
- Fast cuts: tooth shape and sharpness facilitate quick, straight cutting in wood
- Versatile: features a universal tang
- Reverse tooth construction prevents top splinters when cutting in wood
- Designed and built to handle heavy-duty jobs
Specifications
No Specifications Available