Portable Band Saw Blade, 44-7/8”

Item #: 0041783

Cat #: 48-39-0510

UPC: 045242132157

$ 9.97 EA
Company wide:
283 in stock
Documents & Guides
Band Saw Blade, 14 TPI, Portable, Length: 44-7/8", Cutting Depth: 3/16" - 1/2".

Overview

Band Saw Blade, 14 TPI, Portable, Length: 44-7/8", Cutting Depth: 3/16" - 1/2".

Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14 TPI standard / deep-cut portable band saw blade. Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.

Also known as: 045242132157, 48-39-0510, MIL48390510

Features & Benefits

  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
  • Versatility: designed for cutting common materials 3/16 in. to 5/16 in. thick and very hard materials 5/16 in. to 1/2 in. thick

Specifications

Length: 44 7/8 in
Type: 14 TPI, Band Saw Blade
Length: 44 7/8 in
Type: 14 TPI, Band Saw Blade