PGH2448-ETB 2-Stage Electric Portable Heater

Item #: 0041781

Cat #: PGH2448-ETB

UPC: 093319209806

Company wide:
0 in stock
Documents & Guides
2-Stage Electric Portable Heater, 6 Foot with 30A-240V Plug, Carrying Handle With Built-In Cord Storage, 1-9 Hour Timer & Remote Control

Overview

2-Stage Electric Portable Heater, 6 Foot with 30A-240V Plug, Carrying Handle With Built-In Cord Storage, 1-9 Hour Timer & Remote Control

The ECO2S PGH Series 4800W portable garage heater offers unparalleled performance, energy efficiency and user control by incorporating another King innovation, the in-built ECO2S electronic thermostat with remote control. Offering energy efficient 2-stage heating, with ECO mode that automatically uses the lowest wattage needed to heat the room, integrated 1-9 hour timer mode, as well as a remote control for simple operation. The included universal wall / ceiling bracket and convenient 6 foot cord, allows for greater mobility to areas needing heat. The SureStop™ high-temperature limit, with auto-rest provides protection from overheating. Includes 6 Foot Cord with 30A – 240V Plug. Smart ECO2S Energy-Saving Design. 2-Stage Heating: Automatically Uses Lowest Wattage Needed. 1-9 Hour Timer Mode. Remote Control Included & Wall Holder. Built-In Fan Delay To Dissipate Heat. SureStop™ Limit Protection. 6 Foot with 30A-240V Plug. Carrying handle with built-in cord storage. Universal Wall/Ceiling Bracket Included. 1-year warranty.

Also known as: 093319209806, PGH2448-ETB, KNGPGH2448ETB

Specifications

Type: Timer
Volts AC: 240
Type: Timer
Volts AC: 240