Eaton LV AutoVAR 300 capacitor bank

Item #: 0041762

Cat #: 200TPHSR431W

UPC: 786685992686

$ 23925.77 EA
Company wide:
0 in stock
Documents & Guides
AUTOVAR 600 Switched Capacitor Bank, 240A, 200 kVAR, 4 x 50 step, 480V rating, 60 Hz, Three-phase, Heavy-duty capacitor cells, Floor-mount, L sized NEMA 3R enclosure, Fused, Low voltage applications

Overview

AUTOVAR 600 Switched Capacitor Bank, 240A, 200 kVAR, 4 x 50 step, 480V rating, 60 Hz, Three-phase, Heavy-duty capacitor cells, Floor-mount, L sized NEMA 3R enclosure, Fused, Low voltage applications

The AutoVAR 300 is an automatically switched, wall-mounted Power Factor Correction capable device designed for low voltage applications in installations requiring precise maintenance of target power factor in a very small footprint.

Also known as: 786685992686, 200TPHSR431W, CUT200TPHSR431W

Specifications

No Specifications Available