Back to Back Deep Strut, Steel, 12 Gauge, Hot-Dip, 1-5/8" x 3-1/4" x 20'

Item #: 0041741

Cat #: B22A-240HDG

UPC: 781011217198

$ 22.15 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Back to Back Combination, Solid (No Holes), Steel, 12 Gauge, Hot-Dipped Galvanized, 1-5/8 In Wide, 3-1/4 In Height, 20 Ft Long

Overview

Deep Strut - Back to Back Combination, Solid (No Holes), Steel, 12 Gauge, Hot-Dipped Galvanized, 1-5/8 In Wide, 3-1/4 In Height, 20 Ft Long
Also known as: 781011217198, B22A-240HDG, BLIB22A240HDG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Hot Dipped Galvanized
Length: 20 ft
Width: 1-5/8 in