Door for C-SD....SS

Item #: 0041734

Cat #: ZSD2016SS

UPC: 783510783617

$ 1137.47 EA
Company wide:
0 in stock
Documents & Guides
CONCEPT Stainless 304 Replacement Door for Model CSD_SS, fits 20x16, SS Type 304

Overview

CONCEPT Stainless 304 Replacement Door for Model CSD_SS, fits 20x16, SS Type 304
Also known as: 783510783617, ZSD2016SS, HOFZSD2016SS

Specifications

Height: 20 in
Material: Stainless Steel
Width: 16 in
Height: 20 in
Width: 16 in
Material: Stainless Steel