Accessory Panel, Ultimate, Galvanized, 28.2x22.2

Item #: 0041731

Cat #: NP3024CG

UPC: 786725867912

Company wide:
0 in stock
Documents & Guides
Accessory Panel, Ultimate, Galvanized, 28.2x22.2

Overview

Accessory Panel, Ultimate, Galvanized, 28.2x22.2

The C Series back panels are used in all N412C Ultimate Series enclosures and allow the user to mount many types of electrical components.

Also known as: 786725867912, NP3024CG, WIENP3024CG

Features & Benefits

  • Fabricated from pre-galvanized steel
  • Panels mount to provided collar studs

Specifications

Material: Steel
Depth: 22.200 in
Standards: California Proposition 65
Height: 28.200 in
Material: Steel
Standards: California Proposition 65
Depth: 22.200 in
Height: 28.200 in