18" Long, Bit Extension

Item #: 0041719

Cat #: 48-28-4011

UPC: 045242122561

$ 20.97 EA
Company wide:
169 in stock
Documents & Guides
Bit Extension, Length: 18", Hex Shank Size: 7/16".

Overview

Bit Extension, Length: 18", Hex Shank Size: 7/16".

Extend your reach by 18 in. when drilling with Milwaukee Selfeed bits, auger bits and hole saws. The quick change shank is 7/16 in. hex. The 7/16 in. hex fits both 3 jawed chucks, 1/2 in. drill capacity and larger, as well as 7/16 in. quick change chucks.

Also known as: 045242122561, 48-28-4011, MIL48284011

Features & Benefits

  • 7/16 in. hex shank
  • 18 in. length
  • For Selfeed bits, auger bits and hole saw 1 in. diameter
  • For Selfeed bits, auger bits and hole saw 1 in. diameter and larger with 7/16 in. shank
  • The 7/16 in. hex fits both 3 jawed chucks

Specifications

Diameter: 7/16 in
Type: Extension
Length: 18 in
Diameter: 7/16 in
Length: 18 in
Type: Extension