Bit Extension, 12"

Item #: 0041718

Cat #: 48-28-4006

UPC: 045242122516

$ 23.97 EA
Company wide:
187 in stock
Documents & Guides
Bit Extension, Length: 12", Hex Shank Size: 7/16".

Overview

Bit Extension, Length: 12", Hex Shank Size: 7/16".

Extend your reach a full 12 in. when drilling with Milwaukee Selfeed bits, auger bits and hole saws. The quick change shank is 7/16 in. hex. The 7/16 in. hex fits both 3 jawed chucks, 1/2 in. drill capacity and larger, as well as 7/16 in. quick change chucks.

Also known as: 045242122516, 48-28-4006, MIL48284006

Features & Benefits

  • 7/16 in. hex shank
  • 12 in. length
  • For Selfeed bits, auger bits and hole saw 1 in. diameter and larger with 7/16 in. shank
  • Hole saw and arbors are interchangeable with most other brands

Specifications

Diameter: 7/16 in
Length: 12 in
Type: Extension
Diameter: 7/16 in
Type: Extension
Length: 12 in