Spade Bit, 7/8"

Item #: 0041704

Cat #: 48-27-0871

UPC: 045242121052

$ 6.99 EA
Company wide:
79 in stock
Documents & Guides
Spade Bit, Flat Boring, Length: 6", Hole Diameter: 7/8" (22 mm).

Overview

Spade Bit, Flat Boring, Length: 6", Hole Diameter: 7/8" (22 mm).

For fast, small hole drilling in wood, count on Milwaukee's premium quality 7/8 in. flat boring bit. Made of heat treated high carbon steel, the flat boring bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be resharpened often for economical hole drilling. Bit offers a 6 in. drilling depth but can be used with 12 in. extension, 48-28-3350, for extended deep hole drilling. One per package.

Also known as: 045242121052, 48-27-0871, MIL48270871, paddle bit

Features & Benefits

  • 7/8 in. bit diameter
  • 1/4 in. shank diameter
  • 6-1/8 in. overall length
  • Drill point, cutting edges can be resharpened

Specifications

Diameter: 1/2 in, 22 mm, 7/8 in
Length: 6 in
Type: Spade Bit, Stubby
Diameter: 1/2 in, 22 mm, 7/8 in
Type: Spade Bit, Stubby
Length: 6 in