This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Self-Feeding Bit, Diameter: 1-1/2", Hex Shank: 7/16".
Overview
Self-Feeding Bit, Diameter: 1-1/2", Hex Shank: 7/16".
Milwaukee® Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for any trade that demands woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, these Selfeed bits are resharpenable so you can keep them cutting like new. Two feed screws are included.
Also known as: 045242119202, 48-25-1501, MIL48251501, plumbers bit, forrester bit
Specifications
| Diameter: | 1 1/2 in |
| Type: | Self Feeding Bit, Standard, Hex |
| Diameter: | 1 1/2 in |
| Type: | Self Feeding Bit, Standard, Hex |