24 IN COMMERCIAL

Item #: 0041671

Cat #: CACU24W

UPC: 686334870641

$ 477.52 EA
Company wide:
0 in stock
Documents & Guides
TPI CACU24W 24 IN COMMERCIAL

Overview

TPI CACU24W 24 IN COMMERCIAL
Also known as: 686334870641, CACU24W, TPICACU24W

Specifications

Type: Commercial Grade
Phase: 1
Mounting: Wall
Standards: California Proposition 65
Horsepower: 0.250
Type: Commercial Grade
Mounting: Wall
Horsepower: 0.250
Phase: 1
Standards: California Proposition 65