Dimmable Driver, 80 Watt, 12 Volt DC

Item #: 0041650

Cat #: ELV80J12

UPC: 714176001944

Company wide:
0 in stock
Documents & Guides
LED Driver: 1-80 watt (non-dimming); 48-80 watt (dimming), 100-130V AC, 12-VDC, 50/60hz input via 5" long, 18awg, 3 conductors. C/ETL/US listed for wet location (*Must be mounted higher than 1 foot off the ground). Dimensions: 13-3/4" L x 3-1/16" W x 2-5/16" H. ELV-60J-12: Dimmable with standard leading edge dimmers (aka forward phase, MLV, Incandescent, TRIAC and trailing edge dimmers (aka 2-wire reverse phase, ELV). P/N: ELV-60J-24

Overview

LED Driver: 1-80 watt (non-dimming); 48-80 watt (dimming), 100-130V AC, 12-VDC, 50/60hz input via 5" long, 18awg, 3 conductors. C/ETL/US listed for wet location (*Must be mounted higher than 1 foot off the ground). Dimensions: 13-3/4" L x 3-1/16" W x 2-5/16" H. ELV-60J-12: Dimmable with standard leading edge dimmers (aka forward phase, MLV, Incandescent, TRIAC and trailing edge dimmers (aka 2-wire reverse phase, ELV). P/N: ELV-60J-24

The 60W and 80W ELV drivers feature cETLus Listing with high reliability and Class 2 rating. Standard built-in protections include short circuit, overcurrent, over-voltage, and over temperature. ELV drivers can be used in dimming applications with a 60% minimum load attached; and in nondimming appliations with no minimum load requirements. Metal housing features ventilation perforations, three 1/2” knockouts at end and carries an IP66 level of ingress protection.

Also known as: 714176001944, ELV80J12, ALGELV80J12

Specifications

Wattage: 80
Volts DC: 12
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 100 - 130
Wattage: 80
Type: LED Driver
Dimmable: Yes
Volts DC: 12
Light Technology: LED
Volts AC Range: 100 - 130