B&d Dwd112 Heavy-duty 3/8in Vsr Pis

Item #: 0041616

Cat #: DWD112

UPC: 885911057349

Company wide:
0 in stock
Documents & Guides
Current: 7a, No Load Speed: 0 To 2500rpm, Maximum Watts Out: 650w, Gear Reduction: Single, Capacity In Wood (spade Bit): 1in, Capacity In Wood (hole Saw): 1-1/8in, Capacity In Steel (twist U50bit): 3/8in, Tool Weight: 4.1lb, Chuck Size: 3/8in, Keyless Chuck: Yes, Handle Style: Pistol Grip, Anti-slip Comfort Grip: Yes

Overview

Current: 7a, No Load Speed: 0 To 2500rpm, Maximum Watts Out: 650w, Gear Reduction: Single, Capacity In Wood (spade Bit): 1in, Capacity In Wood (hole Saw): 1-1/8in, Capacity In Steel (twist U50bit): 3/8in, Tool Weight: 4.1lb, Chuck Size: 3/8in, Keyless Chuck: Yes, Handle Style: Pistol Grip, Anti-slip Comfort Grip: Yes

The DEWALT® DWD112 - 3/8 In. VSR pistol grip drill has a 7.0 Amp motor which delivers high performance in heavy-duty applications. It has a 3/8 In. all-metal ratcheting keyless chuck for greater bit retention. The 0-2, 500 RPM, VSR trigger is versatile for both drilling and fastening applications. Its soft grip handle design offers increased gripping surface and comfort. This drill has all ball-bearing construction providing greater durability and longer tool life.

Also known as: 885911057349, DWD112, DEWDWD112

Specifications

Type: Keyless
Type: Keyless