1/2" Hammer-Drill Bit

Item #: 0041613

Cat #: 48-20-4050

UPC: 045242102402

$ 23.97 EA
Company wide:
0 in stock
Documents & Guides
Hammer-Drill Bit, 2-Cutter, Length: 10", Diameter: 1/2", Shank: Spline.

Overview

Hammer-Drill Bit, 2-Cutter, Length: 10", Diameter: 1/2", Shank: Spline.

Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.

Also known as: 045242102402, 48-20-4050, MIL48204050

Features & Benefits

  • 1/2 in. diameter, 2-cutter head
  • Spline shank
  • Drilling depth 4 in.
  • Overall length 10 in.

Specifications

Diameter: 1/2 in
Type: Spline Shank, Hammer Drill Bit, Spline
Length: 10 in
Diameter: 1/2 in
Length: 10 in
Type: Spline Shank, Hammer Drill Bit, Spline