Ring Type Meter Socket

Item #: 0041575

Cat #: U214MTBPL

UPC: 784572178861

$ 2324.13 EA
Company wide:
0 in stock
Ring Type Meter Socket, Up to 240 Volts Alternating Current, 1 Phase, 60 Hertz, Mounting: Surface, Type 3R, G90 Galvanized Steel w/ Powder Coat Finish

Overview

Ring Type Meter Socket, Up to 240 Volts Alternating Current, 1 Phase, 60 Hertz, Mounting: Surface, Type 3R, G90 Galvanized Steel w/ Powder Coat Finish
Also known as: 784572178861, U214MTBPL, MLBU214MTBPL

Specifications

Amps: 100
Mounting: Surface
Standards: California Proposition 65
Amps: 100
Standards: California Proposition 65
Mounting: Surface