1 1/8 X 6in Ship Auger Bit

Item #: 0041531

Cat #: 48-13-1123

UPC: 045242091935

$ 37.80 EA
Company wide:
3 in stock
Documents & Guides
Nail Cutting Tip For Added Durability, Non-stick Coated Flutes For Faster Chip Ejection, Impact Rated Shank, Application: For Improved Life In Nail-embedded Wood, Size: 1.13 X 6in

Overview

Nail Cutting Tip For Added Durability, Non-stick Coated Flutes For Faster Chip Ejection, Impact Rated Shank, Application: For Improved Life In Nail-embedded Wood, Size: 1.13 X 6in

Milwaukee® auger bits are designed for electricians, plumbers, utilities and any trade requiring fast, clean holes in wood. The double wing spurs continually scribe the hole producing smooth holes without breakout. The flutes are coated, which produces a non-stick surface for fast and smooth chip ejection. The shanks are also impact rated for added durability and versatility no matter the trade.

Also known as: 045242091935, 48-13-1123, MIL48131123

Features & Benefits

  • Durable: Hardened, one-face 20 degree rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
  • Versatile: One line of Milwaukee® auger bits covers all applications and tools

Specifications

Diameter: 1 1/8 in
Length: 6 in
Diameter: 1 1/8 in
Length: 6 in