Air Conditioner

Item #: 0041500

Cat #: N431216G150

UPC: 783510219277

$ 13370.65 EA
Company wide:
0 in stock
Air Conditioner, 12000btu 115v Low Ambient / Heater, Bulletin Mclg (spectracool Air Conditioner- N431216 Narrow Spectracool), Size/dims: 43.00x11.50x14.00, Material: Steel, Finish: Lt Gray

Overview

Air Conditioner, 12000btu 115v Low Ambient / Heater, Bulletin Mclg (spectracool Air Conditioner- N431216 Narrow Spectracool), Size/dims: 43.00x11.50x14.00, Material: Steel, Finish: Lt Gray

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510219277, N431216G150, HOFN431216G150

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 43 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Mounting: Side wall
Weight: 138 lb
Width: 11.500 in
Color: Light Gray
Finish: Powder Coated
Mounting: Side wall
Depth: 14 in
Height: 43 in
IP/NEMA Rating: NEMA 4
Weight: 138 lb