Air Conditioner

Item #: 0041497

Cat #: G521246G102

UPC: 783510211660

$ 14395.82 EA
Company wide:
0 in stock
Air Conditioner, G52 12000 Btu 460v 50/60hz 3ph, Bulletin Mclg (spectracool Air Conditioner), Size/dims: 52.69x17.12x11.66 Ex4

Overview

Air Conditioner, G52 12000 Btu 460v 50/60hz 3ph, Bulletin Mclg (spectracool Air Conditioner), Size/dims: 52.69x17.12x11.66 Ex4

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510211660, G521246G102, HOFG521246G102

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Cleanable, reusable aluminum mesh filter included to protect coils for maximum cooling performance in dirty environments
  • R407C, R513A or R134a refrigerants
  • 115, 230 and 400/460 VAC 3-phase power input on most models
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C

Specifications

Wattage: 3500
BTU: 12000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #4
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Wattage: 3500
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
Height: 52.690 in
BTU: 12000
Material: Stainless Steel 316L
Width: 17.120 in
Depth: 11.660 in