Sustainable

17W BR40 LED Bulb

Item #: 0041457
Cat #: LED-1740-27K
UPC:
Call for price
Company wide:
0 in stock
Dimmable LED Lamp, 17W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1111, CRI: >80, Color Temperature: 2700K, Rated Average Life: Up to 50,000 Hrs. 100W Equivalent. Energy Star rated (2700K). ### No Longer Made ###

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1111, CRI: >80, Color Temperature: 2700K, Rated Average Life: Up to 50,000 Hrs. 100W Equivalent. Energy Star rated (2700K). ### No Longer Made ###
Also known as: LED-1740-27K, LGDLED174027K

Specifications

Base: Medium Screw (E26)
Lumens: 1111
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Wattage: 17
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimming: Yes
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Wattage: 17
Color Temperature: 2700 (Warm White)
Dimming: Yes
Lumens: 1111
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)