
Metal Halide, Pulse Start Lamp, 100W, ED17
Item #: 0041455
Cat #: MHC100/C/U/M/4K ELITE
UPC: 046677429898
Call for price
Company wide:
0
in stock
Documents & Guides
Metal Halide, Pulse Start Lamp, 100W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 7600, CRI: 92, Color Temp: 4200K, ANSI Code: M140/M90E. Color: Coated. *Philips Part # 429894*
Overview
Metal Halide, Pulse Start Lamp, 100W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 7600, CRI: 92, Color Temp: 4200K, ANSI Code: M140/M90E. Color: Coated. *Philips Part # 429894*
MasterColor Elite Ceramic Metal Halide ED-17 4200K Lamps provide excellent lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape.
Also known as: 046677429898, MHC100/C/U/M/4K ELITE, PHIMHC100CUM4KELIT
Specifications
| Type: | Pulse Start |
| Color Rendering Index (CRI): | 92 |
| Color Temperature: | 4200 (Cool White) |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| ANSI Code: | M90/E, M140/E |
| Volts AC: | 120, 277 |
| Lumens: | 7600, 9800 |
| Shape: | ED17 (Elliptical Dimple) |
| Light Technology: | HID |
| Type: | Pulse Start |
| Color Temperature: | 4200 (Cool White) |
| Wattage: | 100 |
| Volts AC: | 120, 277 |
| Shape: | ED17 (Elliptical Dimple) |
| Color Rendering Index (CRI): | 92 |
| Base: | Medium Screw (E26) |
| ANSI Code: | M90/E, M140/E |
| Lumens: | 7600, 9800 |
| Light Technology: | HID |