Metal Halide, Pulse Start, Protected, 70W

Item #: 0041454

Cat #: MHC70/U/MP/3K ELITE

UPC: 046677423704

$ 54.81 EA
Clearance
Price good while supplies last
Company wide:
17 in stock
Documents & Guides
Metal Halide, Pulse Start, Protected, 70 Watt, Bulb: ED17, 2900K, Base: Medium Base, 88 CRI, Lumens: 6700, Clear, ANSI Code: M143/M98/O *Philips Part # 42370-7*

Overview

Metal Halide, Pulse Start, Protected, 70 Watt, Bulb: ED17, 2900K, Base: Medium Base, 88 CRI, Lumens: 6700, Clear, ANSI Code: M143/M98/O *Philips Part # 42370-7*

Direct retrofit with immediate energy savings!Range of protected, high-efficiency long life ceramic metal halide lamps with a stable color over lifetime and a crisp, sparkling light to be used in open fixtures.

Also known as: 046677423704, MHC70/U/MP/3K ELITE, PHIMHC70UMP3KELIT*

Specifications

Type: Pulse Start
Color: Clear
Color Temperature: 3000 (Warm White)
Wattage: 70
Base: Medium Screw (E26)
Volts AC: 120, 277
ANSI Code: M98/O, M143/O
Color Rendering Index (CRI): 88
Shape: ED17P (Elliptical Dimple Protected)
Lumens: 6700
Light Technology: HID
Type: Pulse Start
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
ANSI Code: M98/O, M143/O
Shape: ED17P (Elliptical Dimple Protected)
Light Technology: HID
Color: Clear
Wattage: 70
Volts AC: 120, 277
Color Rendering Index (CRI): 88
Lumens: 6700