Cu Mec 4/0-8 4-5" Ul Csa

Item #: 0041423

Cat #: GPL3905BU

UPC: 783669945492

Company wide:
0 in stock
Documents & Guides
Permaground Copper Waterpipe Ground Clamp, Conductor Range 4/0-4, Pipe Size 4 to 5in, UL

Overview

Permaground Copper Waterpipe Ground Clamp, Conductor Range 4/0-4, Pipe Size 4 to 5in, UL

nVent ERICO Fence Clamp, One Conductor is a single-conductor ence clamp that creates a secure connection.

Also known as: 783669945492, GPL3905BU, CADGPL3905BU

Features & Benefits

  • For copper conductors only
  • Cable clamp rotates to allow ground conductor to be attached parallel or at 90° to pipe
  • Suitable for direct burial in earth or concrete

Specifications

Material: Bronze
Allowable Gauge Range: 4 - 4/0
Material: Bronze
Allowable Gauge Range: 4 - 4/0