2" Threaded Impact Resistant Plastic Bushing

Item #: 0041382

Cat #: 2PLIBU

UPC: 783126003154

$ 4.84 EA
Company wide:
130 in stock
Documents & Guides
2", Insulated Bushing, Threaded, Impact Resistant, Non-Metallic. For use with Rigid Metal and IMC Conduit.

Overview

2", Insulated Bushing, Threaded, Impact Resistant, Non-Metallic. For use with Rigid Metal and IMC Conduit.
Also known as: 783126003154, 2PLIBU

Specifications

Material: Phenolic
Color: Black
Diameter: 2 in
Material: Phenolic
Diameter: 2 in
Color: Black