LTG-ELEC HELD 120V

Item #: 0041380

Cat #: ECL03D1ABA

UPC: 786685357966

$ 4789.51 EA
Company wide:
0 in stock
Documents & Guides
CUT ECL03D1ABA LTG-ELEC HELD 120V

Overview

CUT ECL03D1ABA LTG-ELEC HELD 120V
Also known as: 786685357966, ECL03D1ABA, CUTECL03D1ABA

Specifications

IP/NEMA Rating: NEMA 1
Amps: 60
Poles: 12
IP/NEMA Rating: NEMA 1
Poles: 12
Amps: 60