
4-Gang Cover, 2 Adapters, 4000 Series, Gray
Item #: 0041373
Cat #: G4047-2WWMM
UPC: 786776049183
$ 53.55 EA
Company wide:
0
in stock
Documents & Guides
Four-Gang Cover, Two Activate Mini Adapters, 4000 Series Raceway, Gray
Overview
Four-Gang Cover, Two Activate Mini Adapters, 4000 Series Raceway, Gray
Includes two Pass and Seymour 20A Duplex Receptacles with 12" wire leads installed on bracket. Includes mini adapter that accepts Pass and Seymour Activate inserts and Wiremold Open System communication modules. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.
Also known as: 786776049183, G4047-2WWMM, WMDG40472WWMM
Specifications
| Color: | Gray |
| Material: | Steel |
| Color: | Gray |
| Material: | Steel |