Low Voltage Distribution Transformer - SinglePH, 190/200/208/220 X 380/400/416/440 - 120/240V, 15kVA

Item #: 0041356

Cat #: TF252796S

UPC: 047503190654

$ 5644.72 EA
Company wide:
0 in stock
Documents & Guides
Low Voltage Distribution Transformer - Single Phase, 190/200/208/220 X 380/400/416/440 - 120/240V, 15kVA, Wall Mount

Overview

Low Voltage Distribution Transformer - Single Phase, 190/200/208/220 X 380/400/416/440 - 120/240V, 15kVA, Wall Mount

A transformer is an electrical apparatus designed to convert alternating current from one voltage to another. It can be designed to “step up” or “step down” voltages and works on the magnetic induction principle. A transformer has no moving parts and is a completely static solid state device, which insures, under normal operating conditions, a long and trouble-free life. It consists, in its simplest form, of two or more coils of insulated wire wound on a laminated steel core. When voltage is introduced to one coil, called the primary, it magnetizes the iron core. A voltage is then induced in the other coil, called the secondary or output coil. The change of voltage (or voltage ratio) between the primary and secondary depends on the turns ratio of the two coils. 

Also known as: 047503190654, TF252796S, ACMTF252796S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 190/200/220, 380/400/416/440
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 15kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 190/200/220, 380/400/416/440