Drill Kit, 120V, 7A

Item #: 0041353

Cat #: 3107-6

UPC: 045242005239

Company wide:
0 in stock
Documents & Guides
Drill Kit, Voltage Rating: 120 Vac, Amperage Rating: 7 Amp, Speed: 0-500 RPM at No Load, Chuck Size: 1/2 Inch, Chuck Type: Keyed, Cord Type: 8 Feet Quik-lok, Tool Weight: 10.3 Lbs, Spindle Lock: No, Metal Capacity: 1/2 Inch Twist Bit, Gear Train: Quadruple, Construction Type: Grounded, Length: 16-3/4 Inch, Handle Type: D

Overview

Drill Kit, Voltage Rating: 120 Vac, Amperage Rating: 7 Amp, Speed: 0-500 RPM at No Load, Chuck Size: 1/2 Inch, Chuck Type: Keyed, Cord Type: 8 Feet Quik-lok, Tool Weight: 10.3 Lbs, Spindle Lock: No, Metal Capacity: 1/2 Inch Twist Bit, Gear Train: Quadruple, Construction Type: Grounded, Length: 16-3/4 Inch, Handle Type: D

The perfect tool for stud and joist drilling. With a powerful Milwaukee® built motor and right angle drive head, the 1/2 in D-handle right angle drill is flexible enough to handle a variety of applications. The powerful 7 A motor delivers 0 to 500 rpm so when combined with the two-speed head, you get 0 to 335 rpm on the low setting and 0 to 750 rpm on high. Helical cut, heat treated gears deliver quiet performance and extended tool life with wood, metal, plastics and composites.

Also known as: 045242005239, 3107-6, MIL31076

Features & Benefits

  • 1/2 in. capacity in steel, handles up to a 4-5/8 in. "Selfeed" bit
  • Trigger speed control in two ranges: 0-335/0 to 750 RPM, reversing
  • Powerful 7 amp motor
  • Head and handle swivel 360 degree

Specifications

No Specifications Available