This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Pipe Handle Drill, RPM: 350, Voltage Rating: 120V AC/DC, Amp Rating: 10, Chuck Size: 3/4", Chuck Type: Keyed, Cord Type: 8' Fixed, Tool Weight: 19lbs, Length: 18-1/2", No Locking Spindle, Metal Capacity: 3/4" Twist Bit, Spindle Size: #3, Triple Gear Train, Grounded Construction.
Overview
Pipe Handle Drill, RPM: 350, Voltage Rating: 120V AC/DC, Amp Rating: 10, Chuck Size: 3/4", Chuck Type: Keyed, Cord Type: 8' Fixed, Tool Weight: 19lbs, Length: 18-1/2", No Locking Spindle, Metal Capacity: 3/4" Twist Bit, Spindle Size: #3, Triple Gear Train, Grounded Construction.
The tool man's dream, the super hole shooter has the most hand held power available. From turning the largest bits into steel, to powering grain augers or other equipment requiring portable power, the super hole shooter line of drills can handle it. The 1854-1 drill features 350 RPM with a 3/4 in. capacity chuck. This is the standard to which all other drills are compared.
Also known as: 045242001903, 1854-1, MIL18541
Features & Benefits
- 3/4 in. capacity in steel
- 350 RPM, reversing
- Powerful 10 amp motor
- #3 Jacobs taper spindle
Specifications
| Type: | Keyed, Grounded |
| Size: | 3/4 in |
| Type: | Keyed, Grounded |
| Size: | 3/4 in |