MILW 1670-1 1/2 900RPM REV

Item #: 0041301
Cat #: 1670-1
UPC: 045242001705
Call for price
Company wide:
0 in stock
Documents & Guides
Milwaukee; Drill; Hawg; Heavy Duty; Voltage Rating: 120 Vac; Amperage Rating: 7.5 Amp; Speed: 900 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Fixed; Tool Weight: 11.500 Lb; Spindle Lock: No; Metal Capacity: 7/16 In Twist Bit; Spindle Size: 5/8-16 In; Gear Train: Triple; Construction Type: Grounded; Length: 6-1/2 In

Overview

Milwaukee; Drill; Hawg; Heavy Duty; Voltage Rating: 120 Vac; Amperage Rating: 7.5 Amp; Speed: 900 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Fixed; Tool Weight: 11.500 Lb; Spindle Lock: No; Metal Capacity: 7/16 In Twist Bit; Spindle Size: 5/8-16 In; Gear Train: Triple; Construction Type: Grounded; Length: 6-1/2 In
Power and torque, that's about all that needs to be said about the Hole Hawg® line of drills. The compact design of this drill makes it perfect for drilling between studs and joists. This unit will handle up to a 2-9/16 in. Selfeed bit. An extra long pipe handle helps you control the power.
Also known as: 045242001705, 1670-1, MIL16701

Specifications

Volts AC: 120
Amps: 7.500
RPM: 900
Volts AC: 120
RPM: 900
Amps: 7.500

Customer Reviews

No reviews for this product
(0)