This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Drill, D-Handle, Chuck: 1/2" Keyed, No Load RPM: 0 - 1000, Voltage: 120 AC, Current: 7 Amps, Weight: 6.5 lbs, Capacity: 1-1/2" Wood Auger, 2-1/4" Wood Self Feed, 1/2" Metal Twist Bit
Overview
Drill, D-Handle, Chuck: 1/2" Keyed, No Load RPM: 0 - 1000, Voltage: 120 AC, Current: 7 Amps, Weight: 6.5 lbs, Capacity: 1-1/2" Wood Auger, 2-1/4" Wood Self Feed, 1/2" Metal Twist Bit
The professionals choice for superior jobsite performance. With a powerful Milwaukee-built motor, trigger speed control and reverse, the 1/2 in. D-handle drill helps you reach maximum productivity on the job, especially with small-bit applications. Helical-cut, heat-treated gears deliver quiet performance and extended tool life with wood, metal, plastics and composites. The durable, glass-reinforced nylon D-handle and side handle assist with a secure grip and extra control. This 1/2 in. D-handle drill with our right angle drive attachment will increase versatility.
Also known as: 045242001507, 1250-1, MIL12501
Features & Benefits
- Powerful 7.0 amp motor: delivers up to 1000 RPM, with trigger speed control and reverse
- Torque: offers 1/2 in. capacity in steel
- 8-ft fixed rubber cord: durable construction for longer tool life
- Heavy-duty keyed chuck with holder: provides an industrial hold during drilling and fastening
- 7 Amps
- 120V AC
- Double gear train
- No spindle lock
- Grounded construction type
Specifications
| Amps: | 7 |
| Volts AC: | 120 |
| Type: | Drill, Keyed, Grounded |
| Amps: | 7 |
| Type: | Drill, Keyed, Grounded |
| Volts AC: | 120 |