MILW 1107-6 1/2 0-500RPM

Item #: 0041286

Cat #: 1107-6

UPC: 045242001439

Company wide:
0 in stock
Documents & Guides
Voltage: 120vac, Chuck Size: 1/2in, Current: 7.0amp, No Load Speed: 0 To 500rpm,chuck Type: Keyed, Spindle: 1/2in-20, Gear Train: Triple, Cord Type: 8ft Fixed,construction Type: Grounded, Length: 14 3/4in

Overview

Voltage: 120vac, Chuck Size: 1/2in, Current: 7.0amp, No Load Speed: 0 To 500rpm,chuck Type: Keyed, Spindle: 1/2in-20, Gear Train: Triple, Cord Type: 8ft Fixed,construction Type: Grounded, Length: 14 3/4in

If more power is what you need, then look no further than the Milwaukee D-handle line of drills. With 7 amp motors and heat treated metal gears, these are truly the choice of the professional. The 1107-6 features 0 to 500 RPM, QUIK-LOK™ cord and can be used with our right angle drive attachment to increase versatility.

Also known as: 045242001439, 1107-6, MIL11076

Features & Benefits

  • 1/2 in. capacity in steel
  • Trigger speed control: 0 to 500 RPM, reversing
  • Powerful 7 amp Milwaukee built motor
  • QUIK-LOK™ cord sets detach for tangle-free carrying and storage - 8 Ft. length standard, 25 Ft. length optional

Specifications

No Specifications Available