This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Drill, Magnum, Chuck: 1/2" Keyed, No Load RPM: 0 - 950, Voltage: 120 AC, Current: 5.5 Amps, Weight: 4.8 lbs, Capacity: 1-1/2" Wood Auger, 2" Wood Self Feed Bit, 2" Metal Hole Saw
Overview
Drill, Magnum, Chuck: 1/2" Keyed, No Load RPM: 0 - 950, Voltage: 120 AC, Current: 5.5 Amps, Weight: 4.8 lbs, Capacity: 1-1/2" Wood Auger, 2" Wood Self Feed Bit, 2" Metal Hole Saw
This heavy duty magnum drill is built for industrial/construction applications. It features raw power with a Milwaukee built 5.5 amp motor, 0 to 850 RPM trigger speed control, reversing, and a Quik-Lok cord that can be quickly removed from the drill for storage or service replacement. Another exclusive feature is the brush cartridge system, with a set of spare brushes, that allows you to change brushes in less than one minute. Use this tool with a variety of accessories to drill into wood, metal, plastics and composites.
Also known as: 045242000814, 0234-6, MIL02346
Features & Benefits
- 5.5 amp motor, 0 to 950 RPM, trigger speed control with reversing
- Heavy-duty industrial chuck
- All metal gear case and diaphragm
- 8 ft. 3-wire Quik-Lok® rubber cord for easy storage and field replacement
- Ergonomic tactile grip and two finger trigger for user comfort and balance
Specifications
| Volts AC: | 120 |
| Type: | Drill, Keyed, Grounded |
| Amps: | 5.500 |
| Volts AC: | 120 |
| Amps: | 5.500 |
| Type: | Drill, Keyed, Grounded |