Beam Clamp, 1/4", Stainless Steel, 1.15" Opening

Item #: 0041256

Cat #: S60200BC00

UPC: 847656002923

$ 18.57 EA
Company wide:
437 in stock
Documents & Guides
Beam Clamp, 1/4", Stainless Steel, 1.15" Opening

Overview

Beam Clamp, 1/4", Stainless Steel, 1.15" Opening

Elevate installations with high‑strength beam clamps that create secure, non-invasive anchor points on structural steel—no drilling or welding required. Engineered for safety with proper load distribution, adjustable fit, and rapid installation to cut labor and protect beams. Ideal for construction, industrial, mechanical, and renewable projects—from HVAC and electrical to process piping and equipment mounts. Choose the flexible, code-conscious solution built to perform as infrastructure and manufacturing continue to grow.

Also known as: 847656002923, S60200BC00, CLBS60200BC00

Specifications

Diameter: 1.150 in
Material: Steel
Diameter: 1.150 in
Material: Steel