Lithonia Fluorescent High Bay, 6-Lamp, 32W, T8

Item #: 0041250

Cat #: IBZ632BPHP

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LITHONIA IBZ632BPHP, Fluorescent High Bay, 6-Lamp, 32W, T8

Overview

LITHONIA IBZ632BPHP, Fluorescent High Bay, 6-Lamp, 32W, T8
Also known as: IBZ632BPHP, LITIBZ632BPHP

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in
Type: T8 High Bay