125A 4T RT OU 14147

Item #: 0041223

Cat #: U7490-RL

UPC: 784572141476

$ 111.84 EA
Company wide:
0 in stock
Documents & Guides
4 TERM RNGTP SML HUB OPEN, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

4 TERM RNGTP SML HUB OPEN, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572141476, U7490-RL, MLBU7490RL

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Jaws: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
IP/NEMA Rating: NEMA 3R