125A Single Position Socket

Item #: 0041220

Cat #: U7487-O

UPC: 784572141063

$ 111.84 EA
Company wide:
0 in stock
Single Position Socket, 125 AMP, 4 & 7 Terminal, Ringless & Ring Type., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Single Position Socket, 125 AMP, 4 & 7 Terminal, Ringless & Ring Type., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572141063, U7487-O, MLBU7487O

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Standards: California Proposition 65