2 Hole Lug, 4" x 1" x 0.125", 0.563" Hole

Item #: 0041216

Cat #: B102CE

UPC: 782856321347

$ 22.98 EA
Company wide:
0 in stock
Documents & Guides
2 Hole Lug, 4" x 1" x 0.125", 0.563" Hole

Overview

2 Hole Lug, 4" x 1" x 0.125", 0.563" Hole

Provides an efficient bolting surface for grounding and power applications. For use with Cadweld type LA only.

Also known as: 782856321347, B102CE, CADB102CE

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Width: 1 in
Material: Copper
Finish: Tinned
Width: 1 in
Finish: Tinned
Material: Copper