10.9W LED Spotlight

Item #: 0041215

Cat #: OLBS 8 50K DDB M6

UPC: 753573899310

Company wide:
0 in stock
Documents & Guides
LED Spot Light, 10.9W, Multi-Volt, Lumens: 832, Color Temperature: 5000K, 2x2 Spot Optics, Replaces 90W-100W Halogen, Rated Life: 100,000 Hours

Overview

LED Spot Light, 10.9W, Multi-Volt, Lumens: 832, Color Temperature: 5000K, 2x2 Spot Optics, Replaces 90W-100W Halogen, Rated Life: 100,000 Hours

The OLB LED Bullet Floodlight is a long-lasting energy-efficient landscape flood light. Available with spot or flood optics making it ideal for many commercial and residential outdoor applications such lighting of landscapes, building details and flag poles.

The OLB LED Bullet Floodlight is a long-lasting energy-efficient landscape flood light. Available with spot or flood optics making it ideal for many commercial and residential outdoor applications such lighting of landscapes, building details and flag poles.

Also known as: 753573899310, OLBS 8 50K DDB M6, LITOLBS850KDDB*

Specifications

Wattage: 10
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Color: Bronze
Material: Aluminum
Light Technology: LED
Wattage: 10
Mounting: Knuckle
Material: Aluminum
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED