Disconnect Switch, 25A, 600VAC, 250/600VDC, UL 508, Non-Fused , 3P

Item #: 0041209

Cat #: RD25-3-508

UPC: 051712402514

$ 206.45 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 25 Amp, 600 Volt AC, 250/600 Volt DC, UL 508, Non-Fused , 3-Pole, Compact

Overview

Disconnect Switch, 25 Amp, 600 Volt AC, 250/600 Volt DC, UL 508, Non-Fused , 3-Pole, Compact

Edison series UL 508 load break disconnect switches allow safe control and safe disconnection of any motor application or to isolate a circuit within the panel. These disconnect switches are compact and offer a wide variety of accessories like 4th poles, auxiliary contacts, door mounting and 6-pole kits.

Also known as: 051712402514, RD25-3-508, BUSRD253508

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Volts DC: 250, 600
Mounting: Base, DIN Rail
Amps: 25
Volts AC: 600
Interrupt Rating DC: 65 kA
Type: Disconnect Switch, Non-Fused
Volts DC: 250, 600
Amps: 25
Interrupt Rating DC: 65 kA
Poles: 3
Mounting: Base, DIN Rail
Volts AC: 600