MILB U2827-X 320A 7T RL SWY STUD HD

Item #: 0041187

Cat #: U2827-X

UPC: 784572136007

$ 805.39 EA
Company wide:
0 in stock
MLB U2827-X 320A 7T RL SWY, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MLB U2827-X 320A 7T RL SWY, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572136007, U2827-X, MLBU2827X

Specifications

Amps: 320
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 320
Mounting: Surface
Phase: 3
Standards: California Proposition 65