MLB NU2120-X 320A 7TERM METR SKT

Item #: 0041185

Cat #: U2120-X

UPC: 784572134669

$ 813.35 EA
Company wide:
0 in stock
MLB NU2120-X 320A 7TERM METR SKT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MLB NU2120-X 320A 7TERM METR SKT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572134669, U2120-X, MLBU2120X

Specifications

Amps: 320
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 320
Mounting: Surface
Phase: 3
Standards: California Proposition 65