Male Compression Connector, Stainless Steel, 2"

Item #: 0041184

Cat #: S62000MC00

UPC: 847656002152

$ 215.43 EA
Company wide:
2 in stock
Documents & Guides
Male Compression Connector, Stainless Steel, 2 Inch

Overview

Male Compression Connector, Stainless Steel, 2 Inch
Also known as: 847656002152, S62000MC00, CLBS62000MC00

Specifications

Diameter: 2 in
Material: 316 Stainless Steel
Insulation: Non-Insulated
Diameter: 2 in
Insulation: Non-Insulated
Material: 316 Stainless Steel