PLATT logo

12 AWG Type SIS Switchboard Wire, Gray, 2500'

Item #: 0041183
Cat #: 12SISGRAX2500
UPC:
$ 0.84 FT
Company wide:
91,500 in stock
12 AWG Type SIS Switchboard Wire, Gray, 2500 Foot Reel

Overview

12 AWG Type SIS Switchboard Wire, Gray, 2500 Foot Reel
Also known as: 12SISGRAX2500

Specifications

Length: 2500 ft
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Length: 2500 ft
Material: Copper
Volts AC: 600
Jacket: CPE
Gauge: 12
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)