RadioRA 2 Neutral Wire Switch, 8A, Snow White

Item #: 0041173

Cat #: RRD-8ANS-SW

UPC: 027557771788

Company wide:
0 in stock
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Snow White

Overview

RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Snow White

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. Local fan speed controls are useful in locations where control of a single ceiling paddle fan is needed. RadioRA 2 Maestrodimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on. RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASS) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications. Remote dimmers / switches are available for multi-location control.

Also known as: 027557771788, RRD-8ANS-SW, LUTRRD8ANSSW

Specifications

Volts AC: 120
Mounting: Surface
Amps: 8
Color: Snow White
Family / Style: RadioRA 2
Volts AC: 120
Amps: 8
Family / Style: RadioRA 2
Mounting: Surface
Color: Snow White