Compact Fluorescent Lamp, 15W, Twist Lock, 2700K, G30 (Globe)

Item #: 0041171

Cat #: S8221

UPC: 045923082214

Company wide:
0 in stock
Compact Fluorescent Lamp, 15 Watt, Twist Lock, 2700K, G30 (Globe), Lumens: 740, 82 CRI *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 15 Watt, Twist Lock, 2700K, G30 (Globe), Lumens: 740, 82 CRI *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923082214, S8221, SATS8221

Specifications

Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 15
Lumens: 740
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin Twist Lock (GU24)
Color Rendering Index (CRI): 82
Wattage: 15
Shape: G25 (Globe)
Light Technology: CFL
Base: 2-Pin Twist Lock (GU24)
Volts AC: 120
Lumens: 740
Color Temperature: 2700 (Warm White)
Dimmable: No